090250
Euchner Safety Switches, GP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

090250

Euchner Safety Switches, GP Series
In stock
Item Number
090250
MFG Item Number
90250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, GP Series
Item #
090250
SAFETY SWITCH, GP1-538A-M

GP Series Information

  • Non‑Locking Mechanical Safety Switch
  • Five Relay Configurations
  • Adjustable Actuator Head for Multiple Approach Directions
  • Positively Driven NC Contacts
  • Protection Ratings IP65 or IP67
The GP Series safety switch is the counterpart to Series TP. The entire GP and TP product family possess the same actuation head and the same actuator. EUCHNER supplies the GP product range with switching elements in various contact combinations (positively driven NC contacts / NO contacts). It is possible to achieve the highest safety level with dual‑channel wiring for all versions with four switching contacts. Because they can switch currents as low as 1 milliamp, GP Series safety switches are suitable for use on safe controllers.

  • Same Drilling Pattern as TP and STP Series
  • Available with Threaded Cable Entry or Plug Adapter

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 90250
Item Number 090250
Manufacturer Euchner
Product Series GP
Family Series Euchner Safety Switches, GP Series
Guard Locking Type None
Solenoid Contacts 2NC
Thermal Current Rating 4 A
Extraction Force 20 N
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head Yes
IP Rating IP67
Approvals cUL, UL
Net Weight 0.3527 lbs
Gross Weight 0.3805 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved