090671
Euchner Safety Switches, NZ-VZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

090671

Euchner Safety Switches, NZ-VZ Series
In stock
Item Number
090671
MFG Item Number
90671
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, NZ-VZ Series
Item #
090671
SAFETY SWITCH, NZ1VZ-528E-M

NZ-VZ Series Information

  • Electrical, Mechanical, or Manual Guard Locking
  • Holding Force up to 2000 Newtons
  • Adjustable Actuator Head for Multiple Insertion Directions
  • Contacts Monitor both Door Position and Locking State
  • Protection Rating IP65 or IP67
The NZ‑VZ Series has an extremely sturdy, die‑cast alloy housing with high protection ratings, permitting use under extreme ambient conditions. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.

  • Multiple Connection Options Including Screw Terminals and M12 Receptacles
  • Two or Four Switching Contacts

Specifications

Specifications
Manufacturer Part Number 90671
Item Number 090671
Manufacturer Euchner
Product Series NZ-VZ
Family Series Euchner Safety Switches, NZ-VZ Series
Guard Locking Type None
Solenoid Contacts 1NO/1NC
Thermal Current Rating 4 A
Extraction Force 35 N
Auxiliary Release No
Adjustable Actuator Head Yes
IP Rating IP67
Approvals cUL, UL
Net Weight 0.6615 lbs
Gross Weight 0.796 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved