092626
Euchner Safety Switches, NX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

092626

Euchner Safety Switches, NX Series
In stock
Item Number
092626
MFG Item Number
92626
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, NX Series
Item #
092626
SAFETY SWITCH, NX1-3131A-M

NX Series Information

  • Non‑Locking Mechanical Safety Switch
  • Four Switching Contacts in Three Configurations
  • Wide Insertion Funnel for Increased Tolerance
  • Three Cable Entry Options Allow Mounting Flexibility
  • Protection Rating IP67

Series NX safety switches without guard locking are the counterparts to Series TX safety switches with guard locking. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state. The NX features a slim design die cast alloy housing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 92626
Item Number 092626
Manufacturer Euchner
Product Series NX
Family Series Euchner Safety Switches, NX Series
Guard Locking Type None
Solenoid Contacts 2NO/2NC
Thermal Current Rating 4 A
Extraction Force 50 N
Auxiliary Release No
Adjustable Actuator Head Yes
IP Rating IP67
Approvals cUL, UL
Net Weight 0.875 lbs
Gross Weight 1.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved