095170
Euchner Safety Switches, CES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

095170

Euchner Safety Switches, CES Series
In stock
Item Number
095170
MFG Item Number
95170
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, CES Series
Item #
095170
CEM-A-LH10K-S3

CES Series Information

  • Non‑Contact Coded Safety Switches
  • Uniquely Coded Actuators Prevent Defeat
  • IP67 or IP69k Protection
  • Locking Models Feature Guard Locking Forces to 1000 Newtons
  • Battery‑Free Actuator
  • 24 VDC Operation
Euchner CES Series safety switches are used to monitor the position of movable machine guarding by means of inductive coding. These systems are designed for use in areas where a high level of tamper resistance and safety is required. These systems feature an inductive read head, evaluation unit/safety module, and a digitally coded actuator. Unlike universally coded magnetic switches, the CES actuators are uniquely coded and cannot be bypassed by any means.

The CEM type read head has an electromagnet built into its housing. This electromagnet holds firmly to an actuator, keeping your door securely locked, and keeping your work area safe.

The CES‑AR‑C type safety switch is suitable for systems on which a large number of safety doors need to be monitored. The small design of the actuator and read head (including integrated evaluation unit) allows easy placement and mounting for a variety of applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 95170
Item Number 095170
Manufacturer Euchner
Product Series CES
Family Series Euchner Safety Switches, CES Series
Guard Locking Yes
Switch Off Distance 20 mm
Holding Force 1,000 Newtons
Connection Type 4 Pin M8 Connector
IP Rating IP67
Approvals EX
Net Weight 0.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved