096208
Euchner Safety Relays, ESM-F-OS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

096208

Euchner Safety Relays, ESM-F-OS Series
In stock
Item Number
096208
MFG Item Number
096208
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, ESM-F-OS Series
Item #
096208
ESM-F-OSN-03M1

ESM-F-OS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 096208
Item Number 096208
Manufacturer Euchner
Product Series ESM-F-OS
Family Series Euchner Safety Relays, ESM-F-OS Series
Type ESM-F-OSN
Supply Voltage 24 VDC
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN954-1
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved