096936
Euchner Safety Switches, STA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

096936

Euchner Safety Switches, STA Series
In stock
Item Number
096936
MFG Item Number
96936
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, STA Series
Item #
096936
STA3A-4121A024M

STA Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2500 Newtons
  • Same Drilling Pattern as TP and STP Series
  • Protection Rating IP65 or IP67
  • Adjustable Actuator Head for Multiple Approach Directions
Due to its die‑cast aluminum housing and high degrees of protection, the STA Series safety switch can withstand extreme ambient conditions. Like the switches TP and STP, the safety switch STA also has guard locking and guard lock monitoring. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.

Because they can switch currents as low as 1 milliamp, STA series safety switches are suitable for use on safe controllers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 96936
Item Number 096936
Manufacturer Euchner
Product Series STA
Family Series Euchner Safety Switches, STA Series
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 2NC
Switch Contacts 1NO/1NC
Thermal Current Rating 4 A
Operating Voltage 24 VDC, 24 VAC
Contact Load 8 W
Holding Force 2,500 N
Extraction Force 30 N
Auxiliary Release Yes
Adjustable Actuator Head Yes
IP Rating IP67
Net Weight 1.375 lbs
Gross Weight 1.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved