380941
Extech Instruments Multimeters, 380941 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380941

Extech Instruments Multimeters, 380941 Series
In stock
Item Number
380941
MFG Item Number
380941
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 380941 Series
Item #
380941
MINI AC/DC CLAMP METER

380941 Series Information

  • 400 VAC/DC
  • 200 Amps Current
  • 0.9" Jaw Size
  • 1~1.5% Accuracy
  • 400 Ohms Resistance
This model of advanced test instrument does the job faster, safer and easier. The meter ranges in AC to DC voltages up to 400, and can read up to 200 Amps of current. These meters are good for any application from current measurements to troubleshooting industrial motors, and adjustable speed drives (ASDs).

Specifications

Specifications
Manufacturer Part Number 380941
Item Number 380941
Manufacturer Extech Instruments
Product Series 380941
Family Series Extech Instruments Multimeters, 380941 Series
Max Voltage (AC) 400 VAC
Temperature Readings No
Max Voltage (DC) 400 VDC
True RMS No
Max Current (AC) 200 A
Max Current (DC) 200 A
Max Resistance 400 Ohm
Frequency 100 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 0.9 "
Comments Calibration to OEM specs available, call for details
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved