380947-NIST
Extech Instruments Multimeters, 380947 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380947-NIST

Extech Instruments Multimeters, 380947 Series
In stock
Item Number
380947-NIST
MFG Item Number
380947-NIST
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 380947 Series
Item #
380947-NIST
CLAMP METER W/NIST, 380947

380947 Series Information

  • 400 VAC/DC
  • 400 Amps Current
  • 100K Hz Frequency
  • 0.9" Jaw Size
  • 1~1.5% accuracy
This model of advanced test instrument does the job faster, safer and easier. The meter ranges in AC to DC voltages up to 400, and can read up to 400 Amps of current. These meters are good for any application from current measurements to troubleshooting industrial motors, and adjustable speed drives (ASDs).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 380947-NIST
Item Number 380947-NIST
Manufacturer Extech Instruments
Product Series 380947
Family Series Extech Instruments Multimeters, 380947 Series
Temperature Readings No
True RMS Yes
Max Current (AC) 400 A
Max Current (DC) 400 A
Frequency 10 kHz
NIST Certified Yes
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 0.9 "
Net Weight 0.3875 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved