401025
Extech Instruments Light Meters, 401025 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

401025

Extech Instruments Light Meters, 401025 Series
In stock
Item Number
401025
MFG Item Number
401025
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Meters, 401025 Series
Item #
401025
FT CANDLE/LUX METER, 3 RANGE, 1SEC

401025 Series Information

  • Accurately Displays Light Level in Terms of Fc or Lux over Three Ranges: Fc (0‑200, 0‑2000 and 0‑5000Fc) and Lux (0‑2000, 0‑20000, 0‑50000Lux)
  • Resolution of 0.1Fc or 1Lux with 5% Accuracy
  • Select Fast (1 Second) or Slow (2 Seconds) Response
  • Monitor Light Levels Using Outputs; 1mV per Count Analog Output for Capturing Readings to a Recorder
  • Utilizes Precision Photo Diode and Color Correction Filter; Cosine/Color Corrected
  • Complete with 9V Battery

Specifications

Specifications
Manufacturer Part Number 401025
Item Number 401025
Manufacturer Extech Instruments
Product Series 401025
Family Series Extech Instruments Light Meters, 401025 Series
Display 4 Digit LCD
Max Lux 50,000 Lux
Max Foot-candles 5,000 Foot-candles
Data Hold No
Accuracy 5 %
Sensor Type Photo Diode
Cosine & Color Corrected Yes
NIST Certified No
Backlight No
Approvals CE
RoHS No
Net Weight 0.4875 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved