407730
Extech Instruments Sound Meters, 407730 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

407730

Extech Instruments Sound Meters, 407730 Series
In stock
Item Number
407730
MFG Item Number
407730
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sound Meters, 407730 Series
Item #
407730
SOUND LEVEL METER DIGITAL

407730 Series Information

  • ±2dB Accuracy with 0.1dB Resolution
  • A&C Weighting
  • AC Analog Output
  • Record Max/Min Values Over Time
  • Auto Power Off and Max Hold Functions
  • Utilizes 0.5" (12.7mm) Condenser Microphone
  • Tripod Mountable
  • 40 to 130dB Measuring Range
  • Fast/Slow Response Time
  • Tripod Mountable
  • Complete with 4 AAA Batteries and Microphone Windscreen

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 407730
Item Number 407730
Manufacturer Extech Instruments
Product Series 407730
Family Series Extech Instruments Sound Meters, 407730 Series
Display 4 Digit LCD
dB Range 40-130 dB
Data Hold Yes
Accuracy 2 dB
Microphone Diameter 0.5 "
NIST Certified No
Backlight No
Approvals CE
RoHS No
Net Weight 0.35 lbs
Gross Weight 0.5345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved