445702
Extech Instruments Air Quality Meters, 445702 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

445702

Extech Instruments Air Quality Meters, 445702 Series
In stock
Item Number
445702
MFG Item Number
445702
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, 445702 Series
Item #
445702
HYGRO-THERMOMETER WITH CLOCK

445702 Series Information

  • Attractive Design for Desktop or Wall Mounting
  • Three LCD Displays of Time, Temperature and Humidity
  • Max/Min Memory with Reset for Temperature and Humidity
  • Switchable °C or °F Temperature Display
  • 12/24 Hour Clock with Alarm Function
  • Complete with Built‑in Stand, Wall Mounting Bracket and AAA Battery

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 445702
Item Number 445702
Manufacturer Extech Instruments
Product Series 445702
Family Series Extech Instruments Air Quality Meters, 445702 Series
Display LCD
Temperature 14-140 °F
Relative Humidity 10-85 %
Data Hold No
NIST Certified No
Backlight No
Approvals CE
RoHS No
Net Weight 0.2 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved