461750
Extech Instruments Handheld Tachometers, 461 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

461750

Extech Instruments Handheld Tachometers, 461 Series
In stock
Item Number
461750
MFG Item Number
461750
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, 461 Series
Item #
461750
TACHOMETER, CONTACT POCKETTACH

461 Series Information

  • Large Easy to Read (99,999 Count) LCD Display
  • Auto Ranging with 0.1% Basic Accuracy
  • Ergonomically Designed and Pocket Sized Housing with Protective Finger Guard

Specifications

Specifications
Manufacturer Part Number 461750
Item Number 461750
Manufacturer Extech Instruments
Product Series 461
Family Series Extech Instruments Handheld Tachometers, 461 Series
Max RPM 99,999 RPM
Cal. Wheel Yes
Accuracy 1.5 %
NIST Certified No
Display 5 Digit LCD
Multiple Measuring Units Yes
Detection Contact
Memory Yes
Comments Calibration to OEM specs available, call for details
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved