461895-NIST
Extech Instruments Handheld Tachometers, 461 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

461895-NIST

Extech Instruments Handheld Tachometers, 461 Series
In stock
Item Number
461895-NIST
MFG Item Number
461895-NIST
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, 461 Series
Item #
461895-NIST
Tachometer, W/NIST

461 Series Information

  • Large Easy to Read (99,999 Count) LCD Display
  • Auto Ranging with 0.1% Basic Accuracy
  • Ergonomically Designed and Pocket Sized Housing with Protective Finger Guard

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 461895-NIST
Item Number 461895-NIST
Manufacturer Extech Instruments
Product Series 461
Family Series Extech Instruments Handheld Tachometers, 461 Series
Max RPM 99,999 RPM
Cal. Wheel Yes
Measuring Distance 60 '
Accuracy 0.05 %
NIST Certified Yes
Display 5 Digit LCD
Multiple Measuring Units Yes
Detection Contact, Photo
Memory Yes
Comments Calibration to OEM specs available, call for details
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved