461995
Extech Instruments Handheld Tachometers, 461 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

461995

Extech Instruments Handheld Tachometers, 461 Series
In stock
Item Number
461995
MFG Item Number
461995
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, 461 Series
Item #
461995
Laser Photo/Contact Tachometer

461 Series Information

  • Large Easy to Read (99,999 Count) LCD Display
  • Auto Ranging with 0.1% Basic Accuracy
  • Ergonomically Designed and Pocket Sized Housing with Protective Finger Guard

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 461995
Item Number 461995
Manufacturer Extech Instruments
Product Series 461
Family Series Extech Instruments Handheld Tachometers, 461 Series
Max RPM 99,999 RPM
Cal. Wheel Yes
Measuring Distance 65 '
Accuracy 0.05 %
NIST Certified Yes
Display 5 Digit LCD
Multiple Measuring Units Yes
Detection Contact, Laser, Photo
Memory Yes
Comments Calibration to OEM specs available, call for details
Net Weight 1.42 lbs
Gross Weight 1.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved