AN340
Extech Instruments Anemometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AN340

Extech Instruments Anemometers
In stock
Item Number
AN340
MFG Item Number
AN340
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, Series
Item #
AN340
MINI VANE

Series Information

Specifications

Specifications
Item Number AN340
Manufacturer Part Number AN340
Ships Factory Direct No
Manufacturer Extech Instruments
Family Series Extech Instruments Anemometers
Display LCD
Style Probe
Basic Accuracy 3 %
Vane Type Remote
Humidity Range 1-100 %
Data Hold No
Datalogging No
Air Velocity m/s 0.5-20
Air Velocity ft/min 100-3,940
Operating Temperature (F) -4-140 °F
Air Temperature (F) -4-140 °F
Measuring Units cfm, cmm, ft/min, m/s
Backlight No
Probe Length 39.6 "
RoHS No
Net Weight 4.62 lbs
Gross Weight 4.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved