EX520
Extech Instruments Multimeters, EX520 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX520

Extech Instruments Multimeters, EX520 Series
In stock
Item Number
EX520
MFG Item Number
EX520
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, EX520 Series
Item #
EX520
MULTIMETER, TRMS, Waterproof, w/9V

EX520 Series Information

  • 1000V Input Protection on All Functions
  • Dual Sensitivity Frequency Functions
  • Large Backlit LCD
  • Diode Open Circuit Voltage of 2.8VDC
  • Auto Power Off with Disable Feature
  • Complete with Double Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temperature Probe, Carrying Case, and One 9V Battery
  • 6000 Count ‑ High Resolution
  • 0.09% Accuracy
  • Min/Max/Relative/Data Hold
  • 20A Max Current

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX520
Item Number EX520
Manufacturer Extech Instruments
Product Series EX520
Family Series Extech Instruments Multimeters, EX520 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 20 A
Max Current (DC) 20 A
Max Resistance 40 MOhm
Frequency 100,000 kHz
Thermal Imager No
Capacitance 40,000 µF
Accuracy % (VDC) 0.09 %
NIST Certified No
Accuracy % (VAC) 0.09 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 0.7688 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved