HW30
Extech Instruments Air Quality Meters, HW30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW30

Extech Instruments Air Quality Meters, HW30 Series
In stock
Item Number
HW30
MFG Item Number
HW30
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, HW30 Series
Item #
HW30
STOPWATCH, HEAT INDEX

HW30 Series Information

  • Programmable Heat Index Alarm
  • Displays Temperature, Humidity, and Heat Index
  • Calendar Mode Displays Day, Date and Time
  • Stopwatch/Chronograph Mode with 1/100 Second Resolution
  • Fastest/Slowest/Average Lap Recall
  • 99 Lap Counter with 30 Lap/Split Memory
  • 10 Hour Countdown Timer with Audible Beeper Warning for the Last 5 Seconds
  • 12 or 24 Hour Clock Operation
  • Complete with 39" (1m) Lanyard and one 3V CR2032 Battery

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW30
Item Number HW30
Manufacturer Extech Instruments
Product Series HW30
Family Series Extech Instruments Air Quality Meters, HW30 Series
Display LCD
Temperature 14-122 °F
Relative Humidity 1-99 %
Data Hold Yes
NIST Certified No
Backlight No
Approvals CE
RoHS No
Comments Stopwatch Style
Net Weight 0.1875 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved