UM200
Extech Instruments Resistance Meters, UM200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UM200

Extech Instruments Resistance Meters, UM200 Series
In stock
Item Number
UM200
MFG Item Number
UM200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, UM200 Series
Item #
UM200
High Resolution Micro-Ohm Meter

UM200 Series Information

  • 6 Ranges with 3 Sub‑Ranges in Each Current Range
  • Measurement of Resistive and Inductive Materials
  • Auto or Manual Ranging
  • High Resolution to 1µ
  • 5‑Digit Backlit LCD
  • Built‑in Comparator for Hi/Lo Resistance Testing with 20 Sets of Prestored Values
  • Store/Recall up to 3000 Measurements
  • 10A Maximum Test Current
  • Complete with 4‑Wire Cables with Kelvin Clip Connectors, Rechargeable Li‑Polymer Battery, AC Adapter/Charger, Software and USB Cable, and Soft Carrying Case

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UM200
Item Number UM200
Manufacturer Extech Instruments
Product Series UM200
Family Series Extech Instruments Resistance Meters, UM200 Series
Resistance Max 6,000 mOhms
AC Voltage Test No
Low Resistance Test Yes
Power Source LiPo Rechargeable
Display LCD
Data Hold Yes
Backlight Yes
Low Battery Indication No
Multimeter Functions No
RoHS No
Net Weight 2.6 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved