VT30
Extech Instruments Multimeters, VT30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VT30

Extech Instruments Multimeters, VT30 Series
In stock
Item Number
VT30
MFG Item Number
VT30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, VT30 Series
Item #
VT30
VOLTAGE DETECTOR, LCD MULTIFUNCTION

VT30 Series Information

  • Large Backlit LCD Display
  • LCD AC/DC Voltage Indication: 6V, 12V, 24V, 50V, 230V, 400V, 690V
  • Polarity Detection with LEDs for Positive and Negative DC
  • Continuity Test with Audible Tone
  • Two Handed Operation for Low Impedance Testing
  • Built‑in Flashlight for Testing in Tight Areas
  • Rubberized Double‑Molded IP64 Housing
  • EN61010‑1 CAT IV 600V and CAT III 600V Safety Rating
  • Complete with 2 AAA Batteries, Protective Cap, and Pouch Case

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VT30
Item Number VT30
Manufacturer Extech Instruments
Product Series VT30
Family Series Extech Instruments Multimeters, VT30 Series
Max Voltage (AC) 690 VAC
Temperature Readings No
Max Voltage (DC) 690 VDC
True RMS No
Thermal Imager No
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 3
Mirrored Scale No
Comments Built-in Flashlight
Net Weight 0.57 lbs
Gross Weight 0.905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved