MP-125
Fagor Automation Encoders, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-125

Fagor Automation Encoders, M Series
In stock
Item Number
MP-125
MFG Item Number
MP-125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, M Series
Item #
MP-125
Linear Scale

M Series Information


Videos

Specifications

Specifications
Manufacturer Part Number MP-125
Item Number MP-125
Manufacturer Fagor Automation
Product Series M
Family Series Fagor Automation Encoders, M Series
Measurement Type Incremental
Measuring Length 120 mm
Resolution 0.1 µm
Accuracy 5 µm
Supply Voltage 5 V
Output Signal 1 Vpp Sinusoidal
Maximum Vibration 3 g
IP Rating IP53
Maximum Cable Length 150 m
Encoder Material 20 um Pitch Glass Scale
Net Weight 0.6393 lbs
Gross Weight 1.3514 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved