MX-475
Fagor Automation Encoders, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MX-475

Fagor Automation Encoders, M Series
In stock
Item Number
MX-475
MFG Item Number
MX-475
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, M Series
Item #
MX-475
M Scale

M Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MX-475
Item Number MX-475
Manufacturer Fagor Automation
Product Series M
Family Series Fagor Automation Encoders, M Series
Measurement Type Incremental
Measuring Length 470 mm
Resolution 1 µm
Accuracy 5 µm
Supply Voltage 5 V
Output Signal 1 um Differential TTL
Maximum Vibration 3 g
IP Rating IP53
Maximum Cable Length 50 m
Encoder Material 20 um Pitch Glass Scale
Net Weight 0.985 lbs
Gross Weight 1.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved