225XL-120-240A
Federal Signal Visual Signaling Devices, Electraray 225XL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

225XL-120-240A

Federal Signal Visual Signaling Devices, Electraray 225XL Series
In stock
Item Number
225XL-120-240A
MFG Item Number
225XL-120-240A
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Electraray 225XL Series
Item #
225XL-120-240A
Warning Light, 120-240VAC, Amb, LED,

Electraray 225XL Series Information

  • 24 VAC/VDC or 120/240 VAC
  • 4 Lens/Lamp Colors
  • 60,000 Hour LED Lamp Life
  • Type 4X/IP66 Enclosure
  • UL; cUL Listed
The Model 225XL is a hazardous location flashing signal light that features the super bright LED array with XLT, eXtreme Light Technology. The unit is available in 24VAC/DC, 120VAC or 240VAC and four colors ‑ amber, blue, green and red. The 225XL comes standard in flashing mode and is field configurable to steady burn mode for maximum functionality.

The Model 225XL has been certified by UL as meeting Type 4X watertight and corrosion‑resistant requirements, and is rated for Division 2 applications. This hazardous location warning light has a black polyurethane‑coated base and the inner Fresnel lens is
available in four colors ‑ amber, blue green and red. The clear polycarbonate outer dome can be quickly removed for access while changing the lamp or inspecting the unit.

Federal Signal's super bright LED array used in the 225XL with XLT inside produces intense light output and 60,000 hours of service. Increased shock and vibration resistance add to this unit's rugged industrial portfolio of features.

The 225XL is UL Listed for Class I, Division 2, Groups A, B, C and D; Class II Division 2, Groups F and G; and Class III.

The Federal Signal Model 225XL is ideal for wet, corrosive atmospheres like those found in food processing industries or anywhere a vibration‑resistant visual signal is needed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 225XL-120-240A
Item Number 225XL-120-240A
Manufacturer Federal Signal
Product Series Electraray 225XL
Family Series Federal Signal Visual Signaling Devices, Electraray 225XL Series
Mode of Operation Flashing
Operating Voltage 120-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Color Amber
Lamp Type LED
Flash Rate/Minute 60
Mounting Conduit
Hazardous Location Rated Yes
Explosion Proof No
Marine Listed Yes
Estimated Lamp Life 60,000 Hrs
Operating Current 0.13 A
Operating Temperature -58-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved