300GCX-240
Federal Signal Audible Signaling Devices, 300GCX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

300GCX-240

Federal Signal Audible Signaling Devices, 300GCX Series
In stock
Item Number
300GCX-240
MFG Item Number
300GCX-240
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 300GCX Series
Item #
300GCX-240
Selectone Speaker/Amplifier, 240VAC,

300GCX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 300GCX-240
Item Number 300GCX-240
Manufacturer Federal Signal
Product Series 300GCX
Family Series Federal Signal Audible Signaling Devices, 300GCX Series
Nominal Voltage 240 VAC
dB @ 10 Ft. 110 dB
Mounting Surface
PLC Compatible No
Operating Current 0.1 A
Operating Temperature -67-150 °F
Explosion Proof No
Hazardous Location Rated Yes
Approvals CSFM, cUL, UL
RoHS No
Comments Gray Body
Net Weight 7.1 lbs
Gross Weight 7.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved