50GCB-024
Federal Signal Audible Signaling Devices, 50GCB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50GCB-024

Federal Signal Audible Signaling Devices, 50GCB Series
In stock
Item Number
50GCB-024
MFG Item Number
50GCB-024
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 50GCB Series
Item #
50GCB-024
SELECTONE SPEAKER/AMPLIFIER,

50GCB Series Information

  • 24 VAC/VDC or 120 VAC
  • Built‑in Gain Control
  • 88 dB at 10 Feet
  • Type 1 Enclosure
  • UL; cUL; CSA; CSFM Approvals
Federal Signal's Model 50GCB SelecTone Speaker Amplifier is designed to produce crisp, clear tones, digital voice messages and live public address. Designed to mount in ceilings, the 50GCB features a seven‑inch white grille over a 4" speaker amplifier.

Internal gain control allows output adjustment from 64dBa to a maximum of 88dBa at 10 feet.

SelecTone Speaker Amplifiers are used individually or as part of a plant‑wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Speaker Amplifier for stand‑alone use or into a SelecTone Command Unit for plantwide
signaling.

For plant‑wide signaling, a Connector Kit is installed into each SelecTone Speaker Amplifier and wired to a central controller, a SelecTone Command Unit or a CommCenter Digital Message Center. SelecTone Command Units and CommCenter Digital Message Centers can broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Speaker Amplifiers.

The 50GCB is designed for areas without high ambient noise levels, such as offices, hallways and receptions areas. The baffle allows the four‑inch speaker to be installed easily in any suspended ceiling plenum with a Model R4NB backbox. The white grill of the 50GCB is attractive in most decors.

Emergency signaling or paging are common applications for SelecTone.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50GCB-024
Item Number 50GCB-024
Manufacturer Federal Signal
Product Series 50GCB
Family Series Federal Signal Audible Signaling Devices, 50GCB Series
Nominal Voltage 24 VAC, 24 VDC
dB @ 10 Ft. 88 dB
Mounting Ceiling
PLC Compatible No
Operating Temperature -31-151 °F
Explosion Proof No
Hazardous Location Rated No
NEMA Rating NEMA 1
Approvals CSFM, cUL, UL
RoHS No
Comments White Body
Net Weight 2.3 lbs
Gross Weight 2.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved