A-120
Federal Signal Audible Signaling Devices, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-120

Federal Signal Audible Signaling Devices, A Series
In stock
Item Number
A-120
MFG Item Number
A-120
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, A Series
Item #
A-120
SIREN, 120VAC/DC, ELECTROMECHANICAL,

A Series Information

  • 120 VAC/VDC
  • Maintenance Free
  • 103 dB at 10 Feet
  • 3R Type Enclosure
  • UL; cUL; FM Approvals
The Federal Signal Model A is a general‑purpose electro‑mechanical siren that produces a distinctive sound and tonal quality for industrial applications. It has a high maximum pitch which provides excellent contrast to industrial ambient noise. Introduced in 1918, the Model A is still used today in many rugged and extreme environments and applications.

The Model A features a universal motor and operates with 120VAC or 125VDC. The fractional horsepower motor drives a ported aluminum rotor within the specially designed stator to produce a unique sound. A small internal fan cools the motor during operation. The recommended duty cycle is five minutes on/five minutes off. This siren produces an attention‑getting 103dBa @ 10' (113dBa @ 1m) and 1060Hz at full R.P.M.

The Model A's metal housing is sealed with red powder coat for an attractive appearance and superior corrosion resistance. The swivel mount bracket accommodates wall and surface mount installations.

The Model A is UL and cUL Listed and FM Approved.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-120
Item Number A-120
Manufacturer Federal Signal
Product Series A
Family Series Federal Signal Audible Signaling Devices, A Series
Voltage 120 VAC, 120 VDC
Nominal Voltage 120 VAC, 125 VDC
dB @ 10 Ft. 103
Frequency 1,060 Hz
Mounting Surface, Wall
Motor Universal
Operating Current 1.9 A
Explosion Proof No
Hazardous Location Rated No
NEMA Rating NEMA 3R
Approvals cUL, FM, UL
RoHS No
Net Weight 11.6 lbs
Gross Weight 11.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved