A4
Federal Signal Audible Signaling Devices, BELL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A4

Federal Signal Audible Signaling Devices, BELL Series
In stock
Item Number
A4
MFG Item Number
A4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, BELL Series
Item #
A4
Gong, 4in.

BELL Series Information

  • Three Gong Sizes
  • 98~102 dB @ 10 Feet
  • Weatherproof Box Available
  • 3R Type Enclosure
  • UL; cUL; CSA; FM Approvals
Federal Signals Vibratone heavy‑duty bell product line utilizes a modular approach to combine gongs and mechanisms allowing for greater flexibility and selection. Three gong sizes available; the A4 is four inches; the A6 is 6 inches; and the A10 is 10 inches. Each larger gong produces a different tone and higher dB output. For the A4, A6, A10 you must purchase the Model 500 or 600 vibrating mechanisms separately.

Federal Signals Vibratone Bells Models 504WB and 506WB are completely assembled and include the gong, vibrating AC mechanism, and the gasketed back box. These assemblies feature heavy duty, industrial grade housings and powder coat paint treatments for added durability and performance.

All Vibratone Bells are UL and cUL Listed, CSA Certified and FM Approved.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A4
Item Number A4
Manufacturer Federal Signal
Product Series BELL
Family Series Federal Signal Audible Signaling Devices, BELL Series
Size 4 "
dB @ 10 Ft. 98 dB
NEMA Rating NEMA 3R
Approvals CSA, cUL, FM, UL
RoHS No
Comments Requires Vibrating Mechanism Not Included
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved