AV1-LED-120A
Federal Signal Visual Signaling Devices, AV1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AV1-LED-120A

Federal Signal Visual Signaling Devices, AV1 Series
In stock
Item Number
AV1-LED-120A
MFG Item Number
AV1-LED-120A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, AV1 Series
Item #
AV1-LED-120A
Light/Sounder Combination, 120VAC,

AV1 Series Information

  • 24 VDC or 120 VAC
  • 5 Dome Colors
  • 3R Type Enclosure
  • Variety of Mounting Options
  • UL; cUL; CSA Approvals
Federal Signal introduces the Model AV1 combination audible/visual signal. The AV1 features a 100% polycarbonate housing that is rated for Type 3R rain‑tight applications. Available dome colors include amber, blue, clear, green and red.

The AV1 design provides three mounting configurations. The black base will accommodate mounting to a 1/2‑inch NPT pipe, a 4‑inch octagonal electrical box or any flat surface. The surface mount gasket serves as a template for preparing a flat surface with appropriate mounting holes.

All AV1 units feature a unique twist and lock dome to allow for tool‑free access to the incandescent lamp. The fresnel lensing provides superior visibility in all directions.

The integrated buzzer provides 85dB output at 10 feet (95dB @ 1 meter). The sounder is synchronized to buzz at the same rate as the visual signal ‑ 75 times per minute.

The AV1 comes in two voltage variations: 24VDC and 120VAC. Each unit is factory assembled with two color‑coded leads. If desired, the user can remove the leads and connect directly to the terminal block located in the base of the unit. The AV1 is UL and cUL Listed and CSA Certified.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AV1-LED-120A
Item Number AV1-LED-120A
Manufacturer Federal Signal
Product Series AV1
Family Series Federal Signal Visual Signaling Devices, AV1 Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type LED
Flash Rate/Minute 60-75
Mounting 1/2 " NPT Pipe, 4 " Electrical Box, Surface
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 125
Estimated Lamp Life 50,000 Hrs
Operating Current 0.03 A, 0.27 A
NEMA Rating NEMA 3R
Net Weight 1.25 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved