AV1ST-024A
Federal Signal Visual Signaling Devices, AV1ST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AV1ST-024A

Federal Signal Visual Signaling Devices, AV1ST Series
In stock
Item Number
AV1ST-024A
MFG Item Number
AV1ST-024A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, AV1ST Series
Item #
AV1ST-024A
LIGHT/SOUNDER COMBINATION, STROBE,

AV1ST Series Information

  • 24 VDC or 120 VAC
  • 5 Dome Colors
  • Variety of Mounting Options
  • 3R Type Enclosure
  • UL; cUL; CSA Approvals
Federal Signal introduces the Model AV1ST combination audible/visual signal. The AV1ST features a 100% polycarbonate housing that is rated for Type 3R rain‑tight applications. Available dome colors include amber, blue, clear, green and red.

The AV1ST design provides three mounting configurations. The black base will accommodate mounting to a 1/2‑inch NPT pipe, a 4‑inch octagonal electrical box or any flat surface. The surface mount gasket serves as a template for preparing a flat surface with appropriate mounting holes.

All AV1ST units feature a unique twist and lock dome to allow for tool free access to the strobe tube. The fresnel lensing provides superior visibility in all directions.

The integrated buzzer provides 85dB output at 10 feet (95dB @ 1 meter).

The AV1ST comes in two voltage variations: 24VDC and 120VAC. Each unit is factory assembled with two color‑coded leads. If desired, the user can remove the leads and connect directly to the terminal block located in the base of the unit. The AV1ST is UL and cUL Listed and CSA Certified.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AV1ST-024A
Item Number AV1ST-024A
Manufacturer Federal Signal
Product Series AV1ST
Family Series Federal Signal Visual Signaling Devices, AV1ST Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 65-95
Mounting 1/2 " NPT Pipe, 4 " Electrical Box, Surface
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 51.5
Estimated Lamp Life 50,000 Hrs
Operating Current 0.15 A, 0.39 A
NEMA Rating NEMA 3R
Net Weight 1.75 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved