LP3T-012-048A
Federal Signal Visual Signaling Devices, LP3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP3T-012-048A

Federal Signal Visual Signaling Devices, LP3 Series
In stock
Item Number
LP3T-012-048A
MFG Item Number
LP3T-012-048A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, LP3 Series
Item #
LP3T-012-048A
Strobe, 12-48VDC, Amber, in.Tin.-Mount

LP3 Series Information

  • 12~48 VAC/120 VAC/240 VAC
  • 5 Dome Colors
  • 7,000 Hour Lamp Life
  • Variety of Mounting Styles
  • UL; cUL; CSA; CE Approvals
Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is available in five colors: amber, blue, clear, green, and red. An optional dome wire guard is available for the LP3S and LP3T.

The LP3 is offered in a variety of mounting configurations. LP3P features an integrated 1/2‑inch NPT pipe mount. LP3S features a three‑hole surface mount ideal for control panels and other flat or flush surfaces. The "T‑mount" LP3T has a popular 2‑hole design for wall or flush mounting. The LP3E features a standard A‑19 medium Edison screw base. The LP3M features a 1/2‑inch male pipe mount and 18' wire leads.

The LP3S, LP3T, and LP3M include a surface gasket to complete the Type 4X installation. All LP3 units feature a unique threaded screw‑on lens that provides tool‑free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours.

LP3 comes in three voltage variations: 12‑48VDC, 120VAC and 240VAC. The state‑of‑the‑art strobe mechanism produces 2.2 joules of energy, while drawing relatively low amperage.

StreamLine strobes feature high‑quality, long‑life strobe tubes which are designed to reduce tungsten build‑up for longer lamp maintenance cycles. Careful consideration is given to the relationship between tube shape and lens design for maximum light output. StreamLine products make use of surface mount technology, which provides a more powerful light in a much smaller package. The high‑quality dry‑electrolyte capacitor used in StreamLine products runs cooler than those used in many competitive strobes, resulting in a more reliable product that won't fail due
to overheating.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LP3T-012-048A
Item Number LP3T-012-048A
Manufacturer Federal Signal
Product Series LP3
Family Series Federal Signal Visual Signaling Devices, LP3 Series
Mode of Operation Strobe
Operating Voltage 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 65-95
Mounting T
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 175,000
Estimated Lamp Life 7,000 Hrs
Operating Current 0.1-0.44 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals CE, CSA, cUL, UL
RoHS No
Net Weight 0.53 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved