LP7-18-30R
Federal Signal Visual Signaling Devices, LP7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP7-18-30R

Federal Signal Visual Signaling Devices, LP7 Series
In stock
Item Number
LP7-18-30R
MFG Item Number
LP7-18-30R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, LP7 Series
Item #
LP7-18-30R
STROBE/SOUNDER, 18-30VDC, RED

LP7 Series Information

  • 18~30 VDC
  • 5 Dome Colors
  • 4X Type Enclosure
  • Wall or Panel Mount
  • CE Compliant
Providing an audible/visual warning, the LP7 sounder/strobe combines the features of a mini sounder with a fully integrated xenon strobe circuit. The result is an attractive unit suitable for internal or external locations where a combination of high sound output and visual signal is required.

The strobe color choices include amber, clear, green, blue or red. The unit comes with a standard shallow base. An optional deeper base allows 20mm diameter conduit entry.

Operating voltage ranges from 18‑30VDC with an average of only 68mA current consumption.

The LP7 has two switchable tone patterns ‑ "Sweeping" and "Continuous".

The LP7 has a range of 82dB‑100dB @ 10' (92‑110dB @ 1m), dependent upon tone selected. Volume control allows for 20dB of adjustment.

The LP7 features a bright xenon strobe that produces 0.7 Joules of flash energy with a flash frequency of 60 flashes per minute. The beacon will operate with any tone selected.

The Federal Signal Model LP7 sounder/strobe is PLC compatible. It is ideal for wall or panel mount applications where low voltage is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LP7-18-30R
Item Number LP7-18-30R
Manufacturer Federal Signal
Product Series LP7
Family Series Federal Signal Visual Signaling Devices, LP7 Series
Operating Voltage 18-28 VDC
Nominal Voltage 12 VDC, 24 VDC
Color Red
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface
IP Rating IP54, IP65
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 10,000 Hrs
Operating Current 0.068 A
NEMA Rating NEMA 4X
Approvals CE
Net Weight 0.85 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved