MSL5-120
Federal Signal Visual Signaling Devices, MSL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSL5-120

Federal Signal Visual Signaling Devices, MSL Series
In stock
Item Number
MSL5-120
MFG Item Number
MSL5-120
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, MSL Series
Item #
MSL5-120
MICROSTAT_, 5-HIGH, 120VAC

MSL Series Information

  • 24 VAC/VDC or 120 VAC/240 VAC
  • PLC Compatible
  • 4X Type Enclosure
  • Pipe or Surface Mounted
  • UL; cUL Approvals
The Federal Signal MicroStat is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre‑assembled as 1‑, 2‑, 3‑, 4‑, or 5‑high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O‑rings between each segment provide a water‑tight and dust‑tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4‑inch NPT).

The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration‑resistant, thick‑filament wedge lamp fills each lens with light, providing excellent optical performance.

Wire connections are made through a 2‑piece terminal block. The MicroStat is designed to work with PLC outputs including "Triacs".

An optional 100,000‑hour LED light source is available in the five colors. This lamp, made of surface mounted LEDs, plugs directly into the same socket as the standard lamp.

An optional sound module can be installed in the top position of any MicroStat. The Sound Module Kit (MSS) consists of a slotted grille and board‑mounted piezoelectric horn. The sounder plugs directly into the wedge socket.

A pipe mount base, pipes and flashers are also available.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MSL5-120
Item Number MSL5-120
Manufacturer Federal Signal
Product Series MSL
Family Series Federal Signal Visual Signaling Devices, MSL Series
Number of Tiers 5
Voltage 120 VAC
Nominal Voltage 120 VAC
Light Function Non-Flashing
Light Type Incandescent
Audible Alarm None
Mounting Type Pipe, Surface
Approvals cUL, UL
RoHS No
Comments All Five Lens Colors Come Included
Net Weight 1.65 lbs
Gross Weight 1.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved