B-3
Fibox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B-3

Fibox Enclosures
In stock
Item Number
B-3
MFG Item Number
B-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
B-3
Mounting Rail, 35mm DIN, 1.4in.x3.1in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B-3
Item Number B-3
Manufacturer Fibox
Family Series Fibox Enclosures
Accessory Type Mounting Rail
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved