MR176-KIT6
Flir Displays Moisture Meter, MR176 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MR176-KIT6

Flir Displays Moisture Meter, MR176 Series
In stock
Item Number
MR176-KIT6
MFG Item Number
MR176-KIT6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Moisture Meter, MR176 Series
Item #
MR176-KIT6
FLIR Remediation Kit - Includes

MR176 Series Information

  • An 80 x 60, 4800‑pixel Lepton thermal imager powers IGM technology, visually indicating potential moisture areas via the color display
  • Field‑replaceable temperature/relative humidity sensor can simply be removed from meter and exchanged when needed, . so you can continue to work and reduce downtime
  • Progressive Environmental Stability Indicator removes response time error when you move through a site to different measurement locations, informing you when the relative humidity readings have reached a steady state.
  • Select which measurements are integrated into your thermal images (moisture, temperature, relative humidity, dew point, vapor pressure, mixing ratio), and choose from one of four thermal imaging color palettes
  • Integrated pinless moisture measurements for fast detection, and external pin probe included with expandable probe options
  • Equipped with a laser and cross hair to easily reference the exact location of the potential moisture issue seen in the thermal image

Specifications

Specifications
Maximum Sense Depth (in) 0.75 "
Ships Factory Direct No
Manufacturer Part Number MR176-KIT6
Item Number MR176-KIT6
Manufacturer Flir Displays
Product Series MR176
Family Series Flir Displays Moisture Meter, MR176 Series
Thermal Resolution 80x60
Response Time Pinless 100 ms
Response Time Pin Mode 750 ms
Field of View 51x38
Screen Size 2.3 "
Audible Alert Yes
Rechargeable Battery Yes
Display Type LCD
Maximum Moisture Reading 100 %
Laser Pointer Yes
Approvals CE, FCC
Net Weight 2 lbs
Gross Weight 18.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved