VS70-6
Flir Displays Borescopes, VS70 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS70-6

Flir Displays Borescopes, VS70 Series
In stock
Item Number
VS70-6
MFG Item Number
VS70-6
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Borescopes, VS70 Series
Item #
VS70-6
Stainless Steel Engine Inspection

VS70 Series Information

  • Waterproof (IP67 rated) Rubber‑reinforced display unit is capable of withstanding two‑meter drops (6.6')
  • Extended battery life accommodates a full day of inspections without recharging
  • Waterproof IP67 cameras with tungsten‑reinforced articulation
  • Multiple articulation options including two‑way, twoway wireless and four‑way wireless controls
  • Handset controls allow users to select 180‑degree or 90‑degree camera angles with dual channel camera
  • Base system is also available with a wide range of handsets, camera probes, and wireless options
  • Record video and images that transfer to a PC via SD card or USB port
  • Voice annotate video recordings to add critical details (with included headset)
  • Grab still images from captured video directly on the base unit

Specifications

Specifications
Product Series VS70
Item Number VS70-6
Manufacturer Part Number VS70-6
Ships Factory Direct No
Manufacturer Flir Displays
Family Series Flir Displays Borescopes, VS70 Series
Cable Length 12 '
Camera Resolution 640 x 480
Viewing Angle (Degrees) 90 °
Monitor Size 5.7 "
Color Monitor Yes
IP Rating IP67
Camera Head Diameter 6.5 mm
Camera Illumination Adjustable LED Light
Detachable Display Yes
Storage Device SD Card
Power Source Rechargeable Lithium-Ion Battery
Approvals CE, FCC
Comments Stainless Steel Engine Inspection Videoscope Solution
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved