FLUKE-52-260HZ
Fluke Thermometers, 50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-52-260HZ

Fluke Thermometers, 50 Series
In stock
Item Number
FLUKE-52-260HZ
MFG Item Number
674689
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, 50 Series
Item #
FLUKE-52-260HZ
Dual Input Thermometer,

50 Series Information

  • LCD Display
  • Backlight
  • Fixed or adjustable Emissivity
  • Laser Pointer
  • Temp. Range from ‑58~1832 degrees
This Non‑Contact Thermometer is the ideal tool for measuring surface temperatures of rotating, hard‑to reach, electrically live, or dangerously hot targets. These meters are suitable in applications where fast response is required. These meters provide bright laser beams so targeting objects in those dark, hard to reach places won't be a problem.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 674689
Item Number FLUKE-52-260HZ
Manufacturer Fluke
Product Series 50
Family Series Fluke Thermometers, 50 Series
Display LCD
IR Temp -250-1,372 °F
Accuracy 0.05 %
Field of View 60:1
Laser Pointer Yes
Backlight Yes
Thermocouple Type E, J, K, N, R, T
RTD Input No
Comments Calibration to OEM specs available, call for details
Net Weight 0.875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved