FLUKE-568
Fluke Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-568

Fluke Thermometers
In stock
Item Number
FLUKE-568
MFG Item Number
2837806
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
FLUKE-568
IR THERMOMETER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2837806
Item Number FLUKE-568
Manufacturer Fluke
Family Series Fluke Thermometers
IR Temp -40-1,472 °F
Accuracy 1 %
Field of View 50:1
Laser Pointer Yes
Backlight Yes
Emissivity 0.1-1
Thermocouple Type K
RTD Input No
Response Time 0.5 s
Net Weight 0.765 lbs
Gross Weight 762.2711 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved