FLUKE-77-4
Fluke Multimeters, 77-4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-77-4

Fluke Multimeters, 77-4 Series
In stock
Item Number
FLUKE-77-4
MFG Item Number
2727486
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 77-4 Series
Item #
FLUKE-77-4
MULTIMETER, TEST LEAD SET

77-4 Series Information

  • 1000 VAC/VDC
  • 10 Amps
  • 50M Ohms Resistance
  • Auto/manual ranging
  • Continuity W/Diode Test
This line of fluke multimeters are used to measure electrical quantities. They have a 1000VAC/VDC measuring capability, and are able to handle 10 Amps of current. This special brand of meter offers auto/manual ranging, and a large 4 digit display. With Fluke meters it doesn't matter what the job, they have measurement functions, troubleshooting features, resolution and the accuracy to solve more problems on Motor Drives, in‑plant automation, power distribution, and Electro‑mechanical equipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2727486
Item Number FLUKE-77-4
Manufacturer Fluke
Product Series 77-4
Family Series Fluke Multimeters, 77-4 Series
Max Voltage (AC) 1,000 VAC
Max Voltage (DC) 1,000 VDC
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 50 MOhm
Frequency 9,999 kHz
Thermal Imager No
Capacitance 9,000 µF
Accuracy % (VDC) 0.3 %
NIST Certified No
Accuracy % (VAC) 2 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging Yes
Number of Displayed Digits 4
Comments Calibration to OEM specs available, call for details
Net Weight 0.9375 lbs
Gross Weight 1.7196 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved