FLUKE-922
Fluke Anemometers, 922 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-922

Fluke Anemometers, 922 Series
In stock
Item Number
FLUKE-922
MFG Item Number
2679822
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, 922 Series
Item #
FLUKE-922
AIRFLOW METER

922 Series Information

  • Powerful Meter Provides Differential and Static Pressure, Air Velocity and Flow Readings
  • Rugged Design Built for Field Use
  • Easy to Use without Sacrificing Performance
  • User‑Defined Duct Shape and Size for Maximum Airflow Accuracy
  • Convenient Colored Hoses Help You Properly Diagnose Pressure Readings
Today's HVAC technicians need a simple solution for diagnosing ventilation issues. The Fluke 922 makes airflow measurements easy by combining pressure, air flow, and velocity into a single, rugged meter. Compatible with most pitot tubes, the Fluke 922 allows technicians to conveniently enter their duct shape and dimensions for maximum measurement accuracy.

  • Bright, Backlit Display for Clear Viewing in All Environments
  • Min/Max/Average/Hold Functions for Easy Data Analysis
  • Auto Power Off Saves Battery Life

Specifications

Specifications
Product Series 922
Item Number FLUKE-922
Manufacturer Part Number 2679822
Ships Factory Direct No
Manufacturer Fluke
Family Series Fluke Anemometers, 922 Series
Display LCD
Style Vane
Vane Type Integral
Humidity Range 0-90 %
Data Hold Yes
Datalogging No
Air Velocity m/s 1-80
Air Velocity ft/min 250-16,000
Operating Temperature (F) 32-122 °F
Air Temperature (F) 32-122 °F
Temperature Units Degree C, Degree F
Air Flow cfm/cmm 0-99,999
Measuring Units cfm, ft/min, inH2O, l/s, m/s, m3/hr, mbar, mmH2O, Pa, psi
Backlight Yes
RoHS No
Net Weight 1.6 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved