FRN0001C2S-7U
Fuji Drives, Mini Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRN0001C2S-7U

Fuji Drives, Mini Series
In stock
Item Number
FRN0001C2S-7U
MFG Item Number
FRN0001C2S-7U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MINI Series
Item #
FRN0001C2S-7U
Drive, AC, 0.125HP, 240V, 0.8A,CT,OP

MINI Series Information

  • Keypad Operator and LED Screen
  • 24 VDC Output Terminal
The next generation Mini inverter is high performance in a compact drive. Get our most user‑friendly drive yet; with its rich functionality, compact design, simple operation, and global compatibility, the new Mini elevates the performance of a wide range of devices and equipment including conveyors, fans, pumps, centrifugal separators, and food processing machines. Its capabilities give you the system integration, energy efficiency, reduced labor, and lower overall costs for which you are looking.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FRN0001C2S-7U
Item Number FRN0001C2S-7U
Manufacturer Fuji
Product Series MINI
Family Series Fuji Drives, Mini Series
Input Phase 1
HP (Constant Torque Rating) 0.125 hp
Amps (Constant Torque Rating) 0.8 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 400 Hz
Package MINIC20001-2/0001-7/0002-2/0002-7
Dynamic Braking Trans Not Available
Comments New firmware for permanent magnet motors. Built in RS485 port w/ standard Modbus RTU communication.
Depth 3.15 "
Width 5.47 "
Height 7.95 "
Net Weight 1.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved