FRN0002C2S-4U
Fuji Drives, Mini Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRN0002C2S-4U

Fuji Drives, Mini Series
In stock
Item Number
FRN0002C2S-4U
MFG Item Number
FRN0002C2S-4U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MINI Series
Item #
FRN0002C2S-4U
Drive, AC, 0.5HP, 480V, 1.8A, CT, OP

MINI Series Information

  • Keypad Operator and LED Screen
  • 24 VDC Output Terminal
The next generation Mini inverter is high performance in a compact drive. Get our most user‑friendly drive yet; with its rich functionality, compact design, simple operation, and global compatibility, the new Mini elevates the performance of a wide range of devices and equipment including conveyors, fans, pumps, centrifugal separators, and food processing machines. Its capabilities give you the system integration, energy efficiency, reduced labor, and lower overall costs for which you are looking.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FRN0002C2S-4U
Item Number FRN0002C2S-4U
Manufacturer Fuji
Product Series MINI
Family Series Fuji Drives, Mini Series
Input Phase 3
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 1.8 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 400 Hz
Package MINIC20002-4
Dynamic Braking Trans Included
Comments New firmware for permanent magnet motors. Built in RS485 port w/ standard Modbus RTU communication.
Depth 4.53 "
Width 4.33 "
Height 5.12 "
Net Weight 2.405 lbs
Gross Weight 3.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved