FRN0020E2S-2GB
Fuji Drives, Ace Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRN0020E2S-2GB

Fuji Drives, Ace Series
In stock
Item Number
FRN0020E2S-2GB
MFG Item Number
FRN0020E2S-2GB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Ace Series
Item #
FRN0020E2S-2GB
Drive, AC, 5.0HP, 240V, 17.5A, CT,OP

Ace Series Information

  • Sensorless dynamic torque vector control
  • Motor vector control with PG (with optional card)
  • Synchronous motor with sensorless vector control
  • 2‑channel on‑board RS485 communications port
  • Standard CANopen compatibility
  • Removable keypad device
  • Removable control terminal block board

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FRN0020E2S-2GB
Item Number FRN0020E2S-2GB
Manufacturer Fuji
Product Series Ace
Family Series Fuji Drives, Ace Series
Input Phase 3
HP (Constant Torque Rating) 5 hp
HP (Variable Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 17.5 A
Amps (Variable Torque Rating) 19.6 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 500 Hz
Package ACE0011-7/0012-4/0020-2
Dynamic Braking Trans Included
Comments Safe Torque Off, permanent magnet motor control, customizable logic, built in dual RS485 ports.
Depth 5.63 "
Width 5.51 "
Height 5.51 "
Net Weight 3.865 lbs
Gross Weight 5.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved