The store will not work correctly when cookies are disabled.
FRN0044E2S-4GB
In stock
Item Number
FRN0044E2S-4GB
MFG Item Number
FRN0044E2S-4GB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 20HP, 480V, 30.0A, CT, OP
- Sensorless dynamic torque vector control
- Motor vector control with PG (with optional card)
- Synchronous motor with sensorless vector control
- 2‑channel on‑board RS485 communications port
- Standard CANopen compatibility
- Removable keypad device
- Removable control terminal block board
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FRN0044E2S-4GB |
Item Number |
FRN0044E2S-4GB |
Manufacturer |
Fuji |
Product Series |
Ace |
Family Series |
Fuji Drives, Ace Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
20 hp |
HP (Variable Torque Rating) |
25 hp |
Amps (Constant Torque Rating) |
30 A |
Amps (Variable Torque Rating) |
38 A |
Braking Type |
DC Injection, Dynamic Braking Transistor Included |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Package |
ACE0037-4/0044-4/0056-2/0069-2 |
Dynamic Braking Trans |
Included |
Comments |
Safe Torque Off, permanent magnet motor control, customizable logic, built in dual RS485 ports. |
Depth |
7.48 " |
Width |
8.66 " |
Net Weight |
3.19 lbs |
Gross Weight |
4.18 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved