The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRN005F1S-2U
Fuji HVAC Drives, Eco Series
MFG Item Number
FRN005F1S-2U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 5HP, 240V, 16.7A, VT, OP
Designed for Long Life Easy‑to‑use Panel Design Network Compatibility The FRENIC‑Eco has the functions best‑suited for the HVAC (Heating, Ventilating and Air Conditioning) market, featuring small installation space, simple operation, wide model variations, and support international standards. The FRENIC‑Eco contributes to energy‑saving, labor‑saving and system integration of variable torque load including fans and pumps, resulting in a total cost reduction.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
FRN005F1S-2U
Item Number
FRN005F1S-2U
Manufacturer
Fuji
Product Series
ECO
Family Series
Fuji HVAC Drives, Eco Series
Nominal Input Voltage (AC)
208 VAC, 240 VAC
Input Phase
3
HP (Variable Torque Rating)
5 hp
Amps (Variable Torque Rating)
16.7 A
Input Range Voltage (AC)
200-240 VAC
Braking Type
DC Injection, Dynamic Braking Transistor
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
Motor Control-Max Level
V/Hz (Scalar)
Mounting
Panel
Package
ECO001~005-2/001~007-4
Height
10.2 "
Width
5.91 "
Depth
6.42 "
Max Frequency
120 Hz
IP Rating
IP20
Net Weight
7.54 lbs
Gross Weight
9.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved