FRN005F1S-4U
Fuji HVAC Drives, Eco Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRN005F1S-4U

Fuji HVAC Drives, Eco Series
In stock
Item Number
FRN005F1S-4U
MFG Item Number
FRN005F1S-4U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, ECO Series
Item #
FRN005F1S-4U
Drive, AC, 5HP, 480V, 9.0A, VT, OP

ECO Series Information

  • Designed for Long Life
  • Easy‑to‑use Panel Design
  • Network Compatibility
The FRENIC‑Eco has the functions best‑suited for the HVAC (Heating, Ventilating and Air Conditioning) market, featuring small installation space, simple operation, wide model variations, and support international standards. The FRENIC‑Eco contributes to energy‑saving, labor‑saving and system integration of variable torque load including fans and pumps, resulting in a total cost reduction.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FRN005F1S-4U
Item Number FRN005F1S-4U
Manufacturer Fuji
Product Series ECO
Family Series Fuji HVAC Drives, Eco Series
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 5 hp
Amps (Variable Torque Rating) 9 A
Input Range Voltage (AC) 380-480 VAC
Braking Type DC Injection, Dynamic Braking Transistor
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Package ECO001~005-2/001~007-4
Height 10.2 "
Width 5.91 "
Depth 6.42 "
Max Frequency 120 Hz
IP Rating IP20
Net Weight 7.665 lbs
Gross Weight 9.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved