FRN0105E2S-4GB
Fuji Drives, Ace Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRN0105E2S-4GB

Fuji Drives, Ace Series
In stock
Item Number
FRN0105E2S-4GB
MFG Item Number
FRN0105E2S-4GB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Ace Series
Item #
FRN0105E2S-4GB
Drive, AC, 50HP, 480V, 75.0A, CT, OP

Ace Series Information

  • Sensorless dynamic torque vector control
  • Motor vector control with PG (with optional card)
  • Synchronous motor with sensorless vector control
  • 2‑channel on‑board RS485 communications port
  • Standard CANopen compatibility
  • Removable keypad device
  • Removable control terminal block board

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FRN0105E2S-4GB
Item Number FRN0105E2S-4GB
Manufacturer Fuji
Product Series Ace
Family Series Fuji Drives, Ace Series
Input Phase 3
HP (Constant Torque Rating) 50 hp
HP (Variable Torque Rating) 60 hp
Amps (Constant Torque Rating) 75 A
Amps (Variable Torque Rating) 91 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 500 Hz
Package ACE0085-4/0105-4
Dynamic Braking Trans Included
Comments Safe Torque Off, permanent magnet motor control, customizable logic, built in dual RS485 ports.
Depth 10.28 "
Width 12.9 "
Height 21.65 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved