FRN0115E2S-2GB
Fuji Drives, Ace Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRN0115E2S-2GB

Fuji Drives, Ace Series
In stock
Item Number
FRN0115E2S-2GB
MFG Item Number
FRN0115E2S-2GB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Ace Series
Item #
FRN0115E2S-2GB
Drive, AC, 30HP, 240V, 90.0A, CT, OP

Ace Series Information

  • Sensorless dynamic torque vector control
  • Motor vector control with PG (with optional card)
  • Synchronous motor with sensorless vector control
  • 2‑channel on‑board RS485 communications port
  • Standard CANopen compatibility
  • Removable keypad device
  • Removable control terminal block board

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FRN0115E2S-2GB
Item Number FRN0115E2S-2GB
Manufacturer Fuji
Product Series Ace
Family Series Fuji Drives, Ace Series
Input Phase 3
HP (Constant Torque Rating) 30 hp
HP (Variable Torque Rating) 40 hp
Amps (Constant Torque Rating) 90 A
Amps (Variable Torque Rating) 115 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 500 Hz
Package ACE0059-4/0072-4/0088-2/0115-2
Dynamic Braking Trans Included
Comments Safe Torque Off, permanent magnet motor control, customizable logic, built in dual RS485 ports.
Depth 7.68 "
Width 9.84 "
Height 15.75 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved