FRN500AR1S-4U
Fuji HVAC Drives, HVAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRN500AR1S-4U

Fuji HVAC Drives, HVAC Series
In stock
Item Number
FRN500AR1S-4U
MFG Item Number
FRN500AR1S-4U
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, HVAC Series
Item #
FRN500AR1S-4U
Drive, AC, 500HP, 480V, 650A, VT, OP

HVAC Series Information

  • The Inverter can be Installed Independently; There is no Control Panel Required
  • Linearization Function
  • Energy Saving Functions Including Wet‑Bulb Temperature Presumption Control
50% of energy consumption in office buildings is related to air conditioning. The FRENIC‑HVAC series are inverters for HVAC that have key features, functions and performances that offer the optimal thermal environment for the people working in the building by keeping the energy consumption in various devices such as compressor, condenser water pump and AHU to a minimum. Fuji Electric contributes largely to global environment by realizing carbon dioxide reduction with energy saving by the inverter.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number FRN500AR1S-4U
Item Number FRN500AR1S-4U
Manufacturer Fuji
Product Series HVAC
Family Series Fuji HVAC Drives, HVAC Series
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 500 hp
Amps (Variable Torque Rating) 650 A
Input Range Voltage (AC) 380-480 VAC
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Enclosure Rating Open
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Package HVAC-N0-6
Height 55.1 "
Width 26.8 "
Depth 17.3 "
IP Rating IP00
Comments Real Time Clock, Customizable Logic, Automatic Energy Savings Control, 4-PID Controllers
Net Weight 540 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved