FRNF50E1S-7U
Fuji Drives, Multi Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRNF50E1S-7U

Fuji Drives, Multi Series
In stock
Item Number
FRNF50E1S-7U
MFG Item Number
FRNF50E1S-7U
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, Multi Series
Item #
FRNF50E1S-7U
Drive, AC, 0.5HP, 240V, 3.0A, CT, OP

Multi Series Information

  • Gentler on the Environment
  • Expanded Capacity Range and Abundant Model Variation
  • Optimum for the Operations Specific to Vertical and Horizontal Conveyance
FRENIC‑Multi series inverters, developed by Fuji Electric FA Components & Systems, are loaded with advanced technologies. The Multi series features class‑highest control performance, abundant model variation, limited use of hazardous substances, reduced noise effect on peripheral equipment, and optimal functions for conveyance machines. The other features include easy operation and wiring, various protection functions, improved maintenance methods. The Multi series inverters can be used for a wide range of applications such as conveyance machines, fans, pumps, centrifugal separators, and food processing machines.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FRNF50E1S-7U
Item Number FRNF50E1S-7U
Manufacturer Fuji
Product Series Multi
Family Series Fuji Drives, Multi Series
Input Phase 1
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 3 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 400 Hz
Package MULTIF50-2/F50-7
Dynamic Braking Trans Included
Depth 4.21 "
Width 3.15 "
Height 4.72 "
Net Weight 2 lbs
Gross Weight 2.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved