TS1101I
Fuji Human Machine Interface, Technoshot Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TS1101I

Fuji Human Machine Interface, Technoshot Series
In stock
Item Number
TS1101I
MFG Item Number
TS1101i
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, Technoshot Series
Item #
TS1101I
TS Series, 10.2in. WVGA TFT, 64K C,

Technoshot Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TS1101i
Item Number TS1101I
Manufacturer Fuji
Product Series Technoshot
Family Series Fuji Human Machine Interface, Technoshot Series
Display Size 10.2 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial, USB
USB Ports (1) USB 1.1
Ethernet Ports (1) 10/100 Base T
Serial Ports (1) RS-232, (1) RS-422/RS-485
PCMCIA No
Screen Resolution 800 x 480
Touch Region Resolution Analog
Brightness (cd/m2) 350
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Silver Plastic
Form Factor STANDARD
Voltage (DC) 24 VDC
Max Power Consumption 16 W
Operating System Dedicated OS
User Memory 10.5 MB
Expandable Memory Option USB Disk
Drivers Ethernet, Serial RS-232/RS-422/RS-485
IP Rating IP20, IP65
Operating Temperature 32-122 °F
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved