V808ICH2
Fuji Human Machine Interface, Monitouch V8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V808ICH2

Fuji Human Machine Interface, Monitouch V8 Series
In stock
Item Number
V808ICH2
MFG Item Number
V808iCH2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, Monitouch V8 Series
Item #
V808ICH2
V8 N Series, 7.5in. VGA TFT 64K C,

Monitouch V8 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V808iCH2
Item Number V808ICH2
Manufacturer Fuji
Product Series Monitouch V8
Family Series Fuji Human Machine Interface, Monitouch V8 Series
Display Size 7.5 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial, USB
USB Ports (1) USB 1.1
Ethernet Ports (1) 10/100 Base T
Serial Ports (1) RS-232, (1) RS-422/RS-485
PCMCIA No
Screen Resolution 640 x 480
Touch Region Resolution Analog
Tactile Pushbuttons Yes
Video Output Port No
Outdoor Viewable No
Mounting Vesa, Wall
Bezel Black Plastic
Form Factor Standard
Voltage (DC) 24 VDC
Max Power Consumption 10 W
Operating System Dedicated OS
User Memory 12.5 MB
Expandable Memory Option Compact Flash, USB Disk
Drivers Ethernet, Serial RS-232/RS-422/RS-485
IP Rating IP65
Operating Temperature 32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved